Beli kori counter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KORI CounterDeskripsi:-Mainly used for checking numbers, such as the number of persons, or the number of unloading operations. each number displayed increments by 1, each time the corresponding top button is depressed.atribut:
- Count Range: 9999
- LxWxThickness: 64x53x53mm
- Mounting Hole Diameter: 4mmx3PCS
- Set Method: Knob Type
- Material: Steel
- KORI MS Type Length Meter-Standardatribut:
- Measurement Range: 10cm to 9999.9m
- Wheel Diameter (mm): 106.2
- Mounting dimension (front/back x left/right x hole diameter): 47mm x 84mm x φ6mm (3 pieces)
- KORI Compact CounterDeskripsi:-Mainly used for counting reciprocating or ratating movements. Each 45degree reciprocation of lever increases the number by 1.atribut:
- Count Range: 999
- Mounting Dimensions (front-rear x left-right x hole diameter): 37x30x4.2 (mm)
- Rotating Direction: Right Shaft Positive Rotation
- Counting Speed: 600cpm
- Set Method: Knob Type
- TRUSCO Counteratribut:
- Material: Parts: POM
- Weight (g): 63
- Type: Hand-held
- Dimensions (VeticalxHorizontalxThickness) (mm): 50x50x40
- Display Digit: 4
- Body Material: SPCC-SB
- Oxford Precision Mechanical Stroke CounterDeskripsi:Five digit mid-range mechanical stroke counter. Tough plastic case. Excellent value. Overall length: 80mm. Height: 30mm.atribut:
- Range: 0 to 9999rpm
- Overall Height: 30mm
- Includes: plastic case
- Number of Digits: 5
- Display: Manual
- Product Type: Mechanical Stroke Counter
- Overall Width: 80mm
- TRUSCO CounterDeskripsi:-Quantity counting tool by visual.-Uses to check numbers and counts by one each time you press the button.atribut:
- Count Range: 9999
- LxWxThickness: 50x50x40mm
- Set Method: Knob Type
- FAG Angular Contact Ball Bearing 7304-B-XL-MP-UA Series (Laher)atribut:
- A (mm): 23
- Inner Diameter d (mm): 20
- Outer Diameter d (mm): 52
- Width B (mm): 15
- Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)Deskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- TRUSCO Counteratribut:
- Capacity: 99999
- Mounting Diameter (mm) (Front/Back x Left/Right x Hole Diameter): 39 x 30 x 4
- Rotation Direction: Right axis clockwise rotation
- Calculable Speed (cpm): 700
- Reset Method: Push method
- TRUSCO CounterDeskripsi:14
- Novus (Office) Hand CounterDeskripsi:Novus Hand Counter HC-101 - Alat penghitung manual di lengkapi dengan 4 digit angka . Berfungsi untuk memudahkan anda dalam menginggat hitungan jumlah barang / orang dalam jumlah yang sangat banyak Sudah terdapat Finger Ring yang memudahkan kamu saat menggengam nya , Terbuat dari bahan material metal berkualitas tinggi anti karat dan tahan lamaDimensi (Perhitungan yang dibuat menggunakan perhitungan manual)atribut:
- Packaging Dimensions (cm): 6x5x6
- Product Dimensions (cm): 5x4x5
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- TRUSCO Single Open End Wrench (Kunci Pas)Deskripsi:-The sticky and tough material is nickel chrome molybdenum steel, so it demonstrates effects especially for repetitive use.-The finish side is beautiful, the touch is good and there is a heavy feeling.
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
Daftar Harga kori counter Terbaru November 2026
| KORI Counter | Rp339.900 |
| POWERTEC Electric Winch Hoist (Alat Derek Elektrik / Katrol Listrik) | Rp6.699.900 |
| KORI MS Type Length Meter-Standard | Rp3.699.900 |
| KORI Compact Counter | Rp729.900 |
| Kenko Counter Manual (Alat Hitung) | Rp21.900 |
| KW-triO Hand Tally Counter | Rp87.900 |
| TRUSCO Counter | Rp169.900 |
| Oxford Precision Mechanical Stroke Counter | Rp229.900 |
| Joyko Hand Counter | Rp19.900 |
| TRUSCO Counter | Rp139.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/puP107570930-1.jpg)


/P103085762-1.jpg)





/FAG%20Angular%20Contact%20Ball%20Bearing%207304-B-XL-MP-UA%20Series%20(Laher)/3jP104829127-1.jpg)
/4oP107641168-10.jpg)



%20Hand%20Counter/qqP111350962-1.jpg)
/ibP101514659-23.jpg)

/P102710427-2.jpg)
/9gP103951340-6.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)